12 AWG THHN/THWN-2 Solid Copper, Red, 2500'

Item #: 0062640

Cat #: 12THHNCSOLREDX2500

UPC: 980100224226

$ 0.25 FT
Company wide:
36,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Red, 2500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Red, 2500 foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100224226, 12THHNCSOLREDX2500

Specifications

Color: Red
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Red
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid