PLATT logo

12 AWG THHN/THWN Stranded Copper, Purple, 500'

Item #: 0062638
Cat #: 12THHNCSTRPURX500
UPC: 048243229550
$ 0.24 FT
Company wide:
203,700 in stock
Documents & Guides
12 AWG, THHN/THWN, Stranded Copper, 600V, Purple, 500 ft. Reel.

Overview

12 AWG, THHN/THWN, Stranded Copper, 600V, Purple, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243229550, 12THHNCSTRPURX500

Specifications

Length: 500 ft
Color: Purple
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Color: Purple
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)