12 AWG THHN/THWN-2 Stranded Copper, Pink, 2500'

Item #: 0062633

Cat #: 12THHNCSTRPINX2500

UPC: 980100229665

$ 0.27 FT
Company wide:
42,500 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Pink, 2500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Pink, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100229665, 12THHNCSTRPINX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Color: Pink
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded