
12 AWG THHN Solid Copper, Blue, 500'
Item #:
0062612
Cat #:
12THHNCSOLBLUX500
UPC:
048243224302
$ 0.19 FT
Company wide:
176,500
in stock
Documents & Guides
12 AWG, THHN/THWN, Solid Copper, 600V, Blue, 500 foot Spool.
Overview
12 AWG, THHN/THWN, Solid Copper, 600V, Blue, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243224302, 12THHNCSOLBLUX500
Specifications
Color: | Blue |
Length: | 500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Solid |
Color: | Blue |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)