12 AWG THHN/THWN-2 Stranded Copper, Black, 2500'

Item #: 0062609

Cat #: 12THHNCSTRBLAX2500

UPC: 980100229023

$ 0.27 FT
Company wide:
218,000 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100229023, 12THHNCSTRBLAX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded