
12 AWG THHN/THWN-2 Stranded Copper, Black, 500'
Item #: 0062606
Cat #: 12THHNCSTRBLAX500
UPC: 980100229009
$ 0.28 FT
Company wide:
1,765,657
in stock
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
Overview
12 AWG THHN/THWN-2 Stranded Copper, 600 volts, Black, 500 foot reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100229009, 12THHNCSTRBLAX500, THHN12STR, COP THHN12STR, COP THHN12STRBLK, THHN12STRBLK
Specifications
| Length: | 500 ft |
| Gauge: | 12 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Package Type: | Reel |
| Length: | 500 ft |
| Jacket: | PVC |
| Color: | Black |
| Conductors: | 1 |
| Package Type: | Reel |
| Gauge: | 12 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |