10 AWG THHN/THWN-2 Stranded Copper, Yellow, 500'

Item #: 0062603

Cat #: 10THHNCSTRYELX500

UPC: 980100230357

$ 0.42 FT
Company wide:
379,000 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100230357, 10THHNCSTRYELX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded