10 AWG THHN Solid Copper, Yellow, 500'

Item #: 0062602
Cat #: 10THHNCSOLYELX500
UPC: 048243225354
$ 0.31 FT
Company wide:
76,000 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, Yellow, 500 foot Spool.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Yellow, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243225354, 10THHNCSOLYELX500

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Solid
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)