10 AWG THHN Solid Copper, Yellow, 2500'

Item #: 0062600
Cat #: 10THHNCSOLYELX2500
UPC: 048243225361
$ 0.29 FT
Company wide:
10,000 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, Yellow, 2500 foot Reel.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Yellow, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243225361, 10THHNCSOLYELX2500

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Solid
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)