
10 AWG THHN/THWN-2 Stranded Copper, White, 500'
Item #: 0062598
Cat #: 10THHNCSTRWHIX500
UPC: 980100230104
$ 0.42 FT
Company wide:
1,034,490
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
Overview
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100230104, 10THHNCSTRWHIX500
Specifications
| Gauge: | 10 AWG |
| Length: | 500 ft |
| Jacket: | PVC |
| Material: | Copper |
| Color: | White |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Package Type: | Reel |
| Gauge: | 10 AWG |
| Jacket: | PVC |
| Color: | White |
| Conductors: | 1 |
| Package Type: | Reel |
| Length: | 500 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |