THHN/THWN-2-10-TAN-STRANDED CU 500'

Item #: 0062594

Cat #: 10THHNCSTRTANX500

UPC: 980100230753

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-10-TAN-STRANDED CU 500'

Overview

THHN/THWN-2-10-TAN-STRANDED CU 500'

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100230753, 10THHNCSTRTANX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Tan
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded