10 AWG THHN/THWN Solid Copper, Purple, 500'

Item #: 0062587
Cat #: 10THHNCSOLPURX500
UPC: 048243225552
$ 0.30 FT
Company wide:
26,500 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, Purple, 500 foot Spool.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Purple, 500 foot Spool.
Also known as: 048243225552, 10THHNCSOLPURX500

Specifications

Gauge: 10
Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Color: Purple
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)