10 AWG THHN/THWN-2 Solid Copper, Purple, 2500'

Item #: 0062585

Cat #: 10THHNCSOLPURX2500

UPC: 048243225569

$ 0.39 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.
Also known as: 048243225569, 10THHNCSOLPURX2500

Specifications

Gauge: 10 AWG
Color: Purple
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Purple
Jacket: PVC
Volts AC: 600
Stranding: Solid