10 AWG THHN/THWN-2 Solid Copper, Pink, 500'

Item #: 0062583

Cat #: 10THHNCSOLPINX500

UPC: 048243225651

$ 0.39 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 ft. Spool.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Pink, 500 ft. Spool.
Also known as: 048243225651, 10THHNCSOLPINX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Pink
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid