10 AWG THHN/THWN-2 Solid Copper, Green, 2500'

Item #: 0062577

Cat #: 10THHNCSOLGREX2500

UPC: 048243225415

$ 0.39 FT
Company wide:
47,500 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Green, 2500 foot Reel.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Green, 2500 foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243225415, 10THHNCSOLGREX2500

Specifications

Gauge: 10 AWG
Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Solid