Security & Alarm Cable, CL3R, 12/2, Stranded Copper, PVC Jacket

Item #: 0062576

Cat #: DS91202

UPC:

Company wide:
0 in stock
Documents & Guides
Security & Alarm Cable, CL3R, 12/2, Stranded Copper, PVC Jacket

Overview

Security & Alarm Cable, CL3R, 12/2, Stranded Copper, PVC Jacket
Also known as: DS91202, OMNDS91202

Specifications

Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Shielding: Unshielded
Conductors: 2
Jacket: PVC
Shielding: Unshielded
Gauge: 12 AWG
Material: Copper