PLATT logo

10 AWG THHN Solid Copper, Green, 500'

Item #: 0062574
Cat #: 10THHNCSOLGREX500
UPC: 048243225408
$ 0.31 FT
Company wide:
161,500 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, Green, 500 foot Spool.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Green, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243225408, 10THHNCSOLGREX500

Specifications

Gauge: 10
Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Length: 500 ft
Material: Copper
Conductors: 1
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)