10 AWG THHN/THWN Solid Copper, Gray, 2500'

Item #: 0062570
Cat #: 10THHNCSOLGRAX2500
UPC: 048243225620
$ 0.30 FT
Company wide:
7,500 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, Gray, 2500 foot Reel.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Gray, 2500 foot Reel.
Also known as: 048243225620, 10THHNCSOLGRAX2500

Specifications

Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Jacket: PVC
Color: Gray
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)