10 AWG THHN/THWN-2 Stranded Copper, Brown 500'

Item #: 0062569

Cat #: 10THHNCSTRBROX500

UPC: 980100230500

$ 0.42 FT
Company wide:
371,281 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100230500, 10THHNCSTRBROX500

Specifications

Color: Brown
Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded