PLATT logo

10 AWG THHN/THWN Stranded Copper, Brown, 2500'

Item #: 0062567
Cat #: 10THHNCSTRBROX2500
UPC: 048243230525
$ 0.36 FT
Company wide:
37,500 in stock
Documents & Guides
10 AWG, THHN/THWN, Stranded Copper, 600V, Brown, 2500 ft. Reel.

Overview

10 AWG, THHN/THWN, Stranded Copper, 600V, Brown, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243230525, 10THHNCSTRBROX2500

Specifications

Color: Brown
Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)