PLATT logo

10 AWG THHN/THWN Solid Copper, Brown, 2500'

Item #: 0062566
Cat #: 10THHNCSOLBROX2500
UPC: 048243225514
$ 0.31 FT
Company wide:
22,500 in stock
Documents & Guides
10 AWG, THHN/THWN, Solid Copper, 600V, Brown, 2500 foot Reel.

Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Brown, 2500 foot Reel.
Also known as: 048243225514, 10THHNCSOLBROX2500

Specifications

Color: Brown
Gauge: 10
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Color: Brown
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)