PLATT logo

10 AWG THHN/THWN Stranded Copper, Blue 500'

Item #: 0062565
Cat #: 10THHNCSTRBLUX500
UPC: 048243230303
$ 0.36 FT
Company wide:
519,400 in stock
Documents & Guides
10 AWG, THHN/THWN, Stranded Copper, 600V, Blue, 500 ft. Reel.

Overview

10 AWG, THHN/THWN, Stranded Copper, 600V, Blue, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243230303, 10THHNCSTRBLUX500

Specifications

Gauge: 10
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Length: 500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)