10 AWG THHN/THWN-2 Solid Copper, Blue, 500'

Item #: 0062563

Cat #: 10THHNCSOLBLUX500

UPC: 980100225308

$ 0.38 FT
Company wide:
87,000 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Blue, 500 foot Spool.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Blue, 500 foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100225308, 10THHNCSOLBLUX500, THWN

Specifications

Gauge: 10 AWG
Color: Blue
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Solid