Q60 Series: Adjustable-Field Laser

Item #: 0062561

Cat #: Q60BB6LAF2000Q

UPC: 662488717438

Company wide:
7 in stock
Q60 Series: Adjustable-Field Laser (Class 2), Range: 200-2000 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1PNP, Euro-Style Quick-Disconnect Connector

Overview

Q60 Series: Adjustable-Field Laser (Class 2), Range: 200-2000 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1PNP, Euro-Style Quick-Disconnect Connector

The Q60LAF sensor is a full-featured ĂĚũƵƐƚĂbůĞͲĮĞůĚ sensor. These ĂĚũƵƐƚĂbůĞͲĮĞůĚ sensors are able to detect objects of rĞůĂƟvĞůy low rĞŇĞcƟvŝƚy͕ while ignoring other objects in the background (beyond the cƵƚŽī point). The cƵƚŽī distance is mechanically adjustable, using the 2-turn adjustment screw on the top of the sensor. A rŽƚĂƟnŐ pointer indicates the rĞůĂƟvĞ cƵƚŽī ƉŽƐŝƟŽn͘ The indicator moves clockwise to show increasing distance.

Also known as: 662488717438, Q60BB6LAF2000Q, BANQ60BB6LAF2000Q

Specifications

Material: Thermoplastic
IP/NEMA Rating: IP67
Material: Thermoplastic
IP/NEMA Rating: IP67