
10 AWG THHN/THWN-2 Stranded Copper, Black, 500'
Item #: 0062557
Cat #: 10THHNCSTRBLAX500
UPC: 980100230005
$ 0.42 FT
Company wide:
1,683,000
in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
Overview
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100230005, 10THHNCSTRBLAX500, #10 thhn, # 10 Thhn, 10 Thhn, 10 thhn thwn
Specifications
| Gauge: | 10 AWG |
| Length: | 500 ft |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Package Type: | Reel |
| Gauge: | 10 AWG |
| Jacket: | PVC |
| Color: | Black |
| Conductors: | 1 |
| Package Type: | Reel |
| Length: | 500 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |