1/0 AWG THHN/THWN-2 Stranded, Copper, Black, 5000'

Item #: 0062555

Cat #: 1ATHHNCSTRBLAMCR

UPC: 048243134021

$ 4.07 FT
Company wide:
24,960 in stock
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 5000 Foot Reel.

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, Black, 5000 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243134021, 1ATHHNCSTRBLAMCR, 00

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Gauge: 1/0 AWG
Conductors: 1
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Stranding: Stranded