1 AWG THHN/THWN-2 Stranded Copper, Red, 1000'

Item #: 0062553
Cat #: 1THHNCSTRREDX1000
UPC: 98010023370
Call for price
Company wide:
0 in stock
Documents & Guides
1 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft. Reel.

Overview

1 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98010023370, 1THHNCSTRREDX1000

Specifications

Color: Red
Gauge: 1
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 1
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)