1 AWG THHN/THWN-2 Stranded Copper, Green, 500'

Item #: 0062552
Cat #: 1THHNCSTRGREX500
UPC: 048243633920
$ 2.04 FT
Company wide:
1,055 in stock
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Green, 500 Ft. Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Green, 500 Ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243633920, 1THHNCSTRGREX500

Specifications

Gauge: 1
Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 1
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)