1 AWG THHN/THWN-2 Stranded, Copper, Black, 1000'

Item #: 0062551

Cat #: 1THHNCSTRBLAX1000

UPC: 980100233518

$ 3.40 FT
Company wide:
181,292 in stock
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 1000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 1000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100233518, 1THHNCSTRBLAX1000, Lead wire, Trade wire, feeder wire

Specifications

Gauge: 1 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 1 AWG
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded