16 AWG TFN, White, 500'

Item #: 0062550

Cat #: 16TFNSOLWHIX500

UPC:

$ 0.25 FT
Company wide:
29,500 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 500' Spool.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, White, 500' Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 16TFNSOLWHIX500

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Color: White
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid