18 AWG TFFN, Yellow, 500'

Item #: 0062545

Cat #: 18TFFNSTRYELX500

UPC: 980100226350

$ 0.16 FT
Company wide:
62,000 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226350, 18TFFNSTRYELX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Stranding: Stranded