18 AWG TFFN Stranded Copper, Yellow, 2500'

Item #: 0062544

Cat #: 18TFFNSTRYELX2500

UPC: 980100226374

$ 0.17 FT
Company wide:
0 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 2500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 2500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226374, 18TFFNSTRYELX2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Stranding: Stranded