
18 AWG TFFN Stranded Copper, White, 2500'
Item #: 0062541
Cat #: 18TFFNSTRWHIX2500
UPC: 980100226121
$ 0.17 FT
Company wide:
0
in stock
Documents & Guides
18 AWG TFFN Stranded Copper, White, 2500 Foot Reel, Fixture Wire
Overview
18 AWG TFFN Stranded Copper, White, 2500 Foot Reel, Fixture Wire
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100226121, 18TFFNSTRWHIX2500
Specifications
| Gauge: | 18 AWG |
| Length: | 2500 ft |
| Material: | Copper |
| Color: | White |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | Nylon |
| Stranding: | Stranded |
| Package Type: | Reel |
| Gauge: | 18 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Jacket: | Nylon |
| Package Type: | Reel |
| Length: | 2500 ft |
| Color: | White |
| Conductors: | 1 |
| Stranding: | Stranded |