18 AWG TFFN, Red, 2500'

Item #: 0062538

Cat #: 18TFFNSTRREDX2500

UPC: 980100226220

$ 0.17 FT
Company wide:
12,500 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 2500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226220, 18TFFNSTRREDX2500

Specifications

Color: Red
Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded