
18 AWG TFFN Stranded Copper, Purple, 2500'
Item #: 0062536
Cat #: 18TFFNSTRPURX2500
UPC: 980100226572
$ 0.17 FT
Company wide:
30,000
in stock
Documents & Guides
18 AWG TFFN Stranded Copper, Purple, 2500 Foot Reel, Fixture Wire
Overview
18 AWG TFFN Stranded Copper, Purple, 2500 Foot Reel, Fixture Wire
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100226572, 18TFFNSTRPURX2500
Specifications
| Gauge: | 18 AWG |
| Color: | Purple |
| Length: | 2500 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | Nylon |
| Stranding: | Stranded |
| Package Type: | Reel |
| Gauge: | 18 AWG |
| Length: | 2500 ft |
| Volts AC: | 600 |
| Jacket: | Nylon |
| Package Type: | Reel |
| Color: | Purple |
| Material: | Copper |
| Conductors: | 1 |
| Stranding: | Stranded |