16 AWG TFFN, White, 2500'

Item #: 0062521

Cat #: 16TFFNSTRWHIX2500

UPC: 980100227128

$ 0.24 FT
Company wide:
30,000 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, White, 2500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100227128, 16TFFNSTRWHIX2500

Specifications

Length: 2500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Color: White
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded