
16 AWG TFFN Stranded Copper, Tan, 500'
Item #: 0062520
Cat #: 16TFFNSTRTANX500
UPC: 980100227753
$ 0.24 FT
Company wide:
21,000
in stock
Documents & Guides
16 AWG TFFN Stranded Copper, Tan, 2500 Foot Reel, Fixture Wire
Overview
16 AWG TFFN Stranded Copper, Tan, 2500 Foot Reel, Fixture Wire
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100227753, 16TFFNSTRTANX500
Specifications
| Length: | 500 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Color: | Tan |
| Gauge: | 16 AWG |
| Jacket: | Nylon |
| Stranding: | Stranded |
| Package Type: | Reel |
| Length: | 500 ft |
| Volts AC: | 600 |
| Color: | Tan |
| Jacket: | Nylon |
| Package Type: | Reel |
| Material: | Copper |
| Conductors: | 1 |
| Gauge: | 16 AWG |
| Stranding: | Stranded |