16 AWG TFFN, Tan, 2500'

Item #: 0062519

Cat #: 16TFFNSTRTANX2500

UPC: 980100227777

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan, 2500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Tan, 2500 ft. Spool.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100227777, 16TFFNSTRTANX2500

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Color: Tan
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded