16 AWG TFFN, Pink, 2500'

Item #: 0062512

Cat #: 16TFFNSTRPINX2500

UPC: 980100227678

$ 0.24 FT
Company wide:
37,500 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 Foot Reel

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 Foot Reel

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100227678, 16TFFNSTRPINX2500

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Color: Pink
Stranding: Stranded