16 AWG TFFN, Maroon, 500'

Item #: 0062509

Cat #: 16TFFNSTRMARX500

UPC: 980100227708

Company wide:
0 in stock
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Maroon, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Maroon, 500 ft. Spool.
Also known as: 980100227708, 16TFFNSTRMARX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Maroon
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Color: Maroon
Volts AC: 600
Jacket: Nylon
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded