Stranded Tinned Coated Copper

Item #: 0062473

Cat #: 12SRMLBLAX500

UPC: 842313133927

$ 1.34 FT
Company wide:
7,000 in stock
Documents & Guides
12 AWG, SRML, 150/200 degree(C), Stranded Tinned Coated Copper, 600V, Black, 500 ft. Reel

Overview

12 AWG, SRML, 150/200 degree(C), Stranded Tinned Coated Copper, 600V, Black, 500 ft. Reel
Also known as: 842313133927, 12SRMLBLAX500

Specifications

Length: 500 ft
Volts AC: 1kV
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Length: 500 ft
Gauge: 12 AWG
Color: Black
Jacket: CPE
Volts AC: 1kV
Material: Copper
Conductors: 1