Service Entrance Cable, SEU, CU, 8-8 AWG, 1000'

Item #: 0062471

Cat #: 83SEUCX1000

UPC: 048243269310

$ 3.12 FT
Company wide:
0 in stock
(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 048243269310, 83SEUCX1000

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 8 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600