Service Entrance Cable, SEU, CU, 6-6 AWG, 500'

Item #: 0062469

Cat #: 63SEUCX500

UPC: 048243269426

$ 4.71 FT
Company wide:
0 in stock
(2) 6 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 6 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 048243269426, 63SEUCX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 6 AWG
Conductors: 3
Material: Copper
Volts AC: 600