Service Entrance Cable, SEU, CU, 2-4 AWG, 1000'

Item #: 0062462
Cat #: 2241SEUCX1000
UPC:
Call for price
Company wide:
0 in stock
(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 2241SEUCX1000

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2
Volts AC: 600
Conductors: 2
Jacket: PVC
Color: Gray
Volts AC: 600
Length: 1000 ft
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)