Service Entrance Cable, SEU, Al, 2-2-2, 200'

Item #: 0062458

Cat #: 23SEUAX200

UPC: 980120580708

$ 2.86 FT
Company wide:
0 in stock
Documents & Guides
(2) 2 AWG and (1) 2 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.

Overview

(2) 2 AWG and (1) 2 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.
Also known as: 980120580708, 23SEUAX200

Specifications

Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2 AWG
Volts AC: 600
Length: 200 ft
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600
Material: Aluminum
Jacket: PVC
Gauge: 2 AWG
Length: 200 ft