Service Entrance Cable, SEU, Al, 2/0-1 AWG, 500'

Item #: 0062457

Cat #: 2A211SEUAX500

UPC: 980120580869

$ 4.36 FT
Company wide:
0 in stock
Documents & Guides
(2) 2/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 2/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 980120580869, 2A211SEUAX500

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 2/0 AWG
Volts AC: 600
Material: Aluminum
Length: 500 ft
Jacket: PVC
Gauge: 2/0 AWG
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600