SEU Service Entrance Cable, 1/3 Aluminum, 1000'

Item #: 0062455

Cat #: 1231SEUAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 1 AWG and (1) 3 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(2) 1 AWG and (1) 3 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.
Also known as: 1231SEUAX1000

Specifications

Gauge: 1 AWG
Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Volts AC: 600
Material: Aluminum
Gauge: 1 AWG
Length: 1000 ft
Color: Gray
Material: Aluminum
Conductors: 3
Jacket: PVC
Volts AC: 600