Service Entrance Cable, SEU, Al, 1/0-1 AWG, 150'

Item #: 0062454

Cat #: 1A3SEUAX150

UPC: 98012058080

Company wide:
0 in stock
Documents & Guides
(2) 1/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 150 ft. Reel.

Overview

(2) 1/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 150 ft. Reel.
Also known as: 98012058080, 1A3SEUAX150

Specifications

Length: 150 ft
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Length: 150 ft
Jacket: PVC
Gauge: 1/0 AWG
Material: Aluminum
Conductors: 3
Color: Gray
Volts AC: 600