Type SER Service Entrance Cable, Al, 2/0-2/0-2/0-2/0 AWG, 500'

Item #: 0062446

Cat #: 2A4SERGX1000

UPC: 980120585260

$ 6.69 FT
Company wide:
0 in stock
Documents & Guides
(4) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(4) 2/0 AWG and (1) 1 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Type SE, service entrance cable is used to convey power from the service drop to the meter base and from the

meter base to the distribution panelboard; however, it may be used in all applications where Type SE cable is permitted. SE may be used in wet or dry above ground locations at temperatures not to exceed 90° C. Voltage rating is 600 volts

Also known as: 980120585260, 2A4SERGX1000

Specifications

Conductors: 3
Length: 1000 ft
Jacket: PVC
Color: Gray
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 3
Jacket: PVC
Gauge: 2/0 AWG
Length: 1000 ft
Color: Gray
Volts AC: 600