1/3 SE/SER Aluminum 500'

Item #: 0062440

Cat #: 13SERGX500

UPC: 980120584751

$ 3.06 FT
Company wide:
37,183 in stock
Documents & Guides
(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Overview

(3) 1 AWG and (1) 3 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 980120584751, 13SERGX500

Specifications

Gauge: 1 AWG
Length: 500 ft
Conductors: 3
Jacket: PVC
Color: Gray
Volts AC: 600
Material: Aluminum
Gauge: 1 AWG
Conductors: 3
Color: Gray
Material: Aluminum
Length: 500 ft
Jacket: PVC
Volts AC: 600